Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x170x170 mm |
---|---|
Logistic Weight | 3500 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 45 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL1830..-A |
Reference speed | 2010 rpm |
Limit speed | 2350 rpm |
Basic static load, radial - C0r | 385000 N |
Basic dynamic load, radial - Cr | 280000 N |
Usually arrives within 14 working days