COOPER 01EB400EX SPLIT ROLLER BEARING


Cooper Split Roller Bearing

References
cooper:01E-B-400 EX
rubix:103A6723
brand logo
brand logo
Technical specifications
Inner diameter101.6 mm
Outer diameter174.62 mm
Width81 mm
See all Specifications

Product details : COOPER 01EB400EX SPLIT ROLLER BEARING


Pillow Block Roller Bearing Unit - 4 in Bore Dia., Four-Bolt Base, Split Pillow Block, Cast Iron Material, Expansion Bearing (Floating)

Strengths

Suitable for most medium-duty applications and a wide range of speeds, up to 12,600"/320,000 mm dn under the right conditions
Standard cast iron pillow block bases normally have longitudinal bolt slots
Cast steel or other special bases usually have drilled holes
Cooper split

Technical specifications


Attributes
Inner diameter101.6 mm
Outer diameter174.62 mm
Width81 mm
Series01E
MaterialSteel
Show UNSPSC/ECL@SS
£ 693.91 excl. VAT
/ Each
£ 832.69 incl. VAT
  • In stock: Next day delivery