FAG NU212-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NU212-E-XL-TVP2-C3>A
Rubix:263A4327
Manufacturer :0933299030030
EAN:4054371157838
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : FAG NU212-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing Clearancec3
Reference speed5300 rpm
Basic static load, radial - C0r103000 N
Basic dynamic load, radial - Cr112000 N
Show UNSPSC/ECL@SS
£ 51.70 excl. VAT
/ Each
£ 62.04 incl. VAT
  • Delivery usually within ( 7 ) days