Cylindrical roller bearings NU3..-E
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistic Weight | 3690 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU3..-E |
Material | Steel |
Cage | Brass |
Usually arrives within 14 working days