References
INA:SL184922-A
Rubix:238A1165
Manufacturer :0001248000000
EAN:4012802424713

Product details : INA SL184922-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x150x150 mm |
|---|---|
| Logistic Weight | 2150 g |
| Inner diameter | 110 mm |
| Outer diameter | 150 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 198000 N |
Show UNSPSC/ECL@SS
£ 532.85 excl. VAT
/ Each
£ 639.42 incl. VAT
- Delivery usually within ( 7 ) days
