FAG NJ216-E-XL-M1 CYLINDRICAL ROLLER BEARING 190075310000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ216-E-XL-M1
Rubix:229A1388
Manufacturer :0190075310000
EAN:4012801227810

Product details : FAG NJ216-E-XL-M1 CYLINDRICAL ROLLER BEARING 190075310000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1730 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 171.28 excl. VAT
/ Each
£ 205.54 incl. VAT
- Usually arrives within 14 working days
