NTN NU313G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU313G1C3
See technical informationSee documentsReferences
NTN:NU313G1C3
Rubix:205A6721
EAN:4547359146653



Documents
Product details : NTN NU313G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2423 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 161.02 excl. VAT
/ Each
£ 193.22 incl. VAT
- Usually arrives within 14 working days
