NTN NU306 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU306

See technical information
References
NTN:NU306
Rubix:205A6652
EAN:4547359145496
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
See all Specifications

Product details : NTN NU306 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x19 mm
Logistic Weight364 g
Inner diameter30 mm
Outer diameter72 mm
Width19 mm
Bearing Clearancecn
Sealingopen
Cagesteel
Show UNSPSC/ECL@SS
£ 28.37 excl. VAT
/ Each
£ 34.04 incl. VAT
  • Usually arrives within 14 working days