SNR - Cylindrical Roller Bearing - NUP206.EG15J40
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NUP200 |
Reference speed | 9900 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 38100 N |
Usually arrives within 14 working days