INA SL15918-A CYLINDRICAL ROLLER BEARING 0001943360000
Cylindrical roller bearing
See technical informationReferences
INA:SL15918-A
Rubix:229A4560
Manufacturer :0001943360000
EAN:4012802284157

Product details : INA SL15918-A CYLINDRICAL ROLLER BEARING 0001943360000
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 2573 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 125 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,610.03 excl. VAT
/ Each
£ 1,932.04 incl. VAT
- Delivery usually within ( 7 ) days
