References
FAG:NU1020-XL-M1A-C3
Rubix:274A8096
Manufacturer :0382625500030
EAN:4012801391887

Product details : FAG NU1020-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1450 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4150 rpm |
| Basic static load, radial - C0r | 135000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 174.01 excl. VAT
/ Each
£ 208.81 incl. VAT
- Usually arrives within 14 working days
