References
FAG:NU312-E-XL-JP3-C3
Rubix:238A5907
Manufacturer :0390590570030
EAN:4012802118445

Product details : FAG NU312-E-XL-JP3-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller radial bearing
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 94.58 excl. VAT
/ Each
£ 113.50 incl. VAT
- Usually arrives within 14 working days
