Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 67 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 67 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-D-PP-2NR |
Limit speed | 1410 rpm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 305000 N |
Usually arrives within 14 working days