References
INA:SL182936-B-XL-C4
Rubix:274A8515
Manufacturer :0508976670040
EAN:4047643097765

Product details : INA SL182936-B-XL-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 6060 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Reference speed | 1150 rpm |
| Basic static load, radial - C0r | 680000 N |
| Basic dynamic load, radial - Cr | 455000 N |
Show UNSPSC/ECL@SS
£ 690.41 excl. VAT
/ Each
£ 828.49 incl. VAT
- Delivery usually within ( 7 ) days
