References
INA:SL04170-D-PP
Rubix:274A8424
Manufacturer :0858791500000
EAN:4054364843328

Product details : INA SL04170-D-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 8800 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Material | steel |
| Basic static load, radial - C0r | 1030000 N |
| Basic dynamic load, radial - Cr | 490000 N |
Show UNSPSC/ECL@SS
£ 1,017.21 excl. VAT
/ Each
£ 1,220.65 incl. VAT
- Delivery usually within ( 7 ) days
