SKF CYLIND ROLLR BEARING NU 2226 ECML/C3

Cylindrical Roller Bearing

See technical information
References
SKF:NU 2226 ECML/C3
Rubix:103A8275
Manufacturer :114880
EAN:7316571388656
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NU 2226 ECML/C3


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistics dimensions (L x W x H)64x230x230 mm
Logistic Weight11330 g
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
Bearing Clearancec3
Sealingopen
Materialbearing steel
Reference speed3200 rpm
Basic static load, radial - C0r735000 N
Basic dynamic load, radial - Cr610000 N
Show UNSPSC/ECL@SS
£ 1,117.78 excl. VAT
/ Each
£ 1,341.34 incl. VAT
  • Delivery usually within ( 3 ) days