INA SL045020-D CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL045020-D
Rubix:238A5017
Manufacturer :0861829780000
EAN:4054364897338

Documents
Product details : INA SL045020-D CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 3670 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 475.84 excl. VAT
/ Each
£ 571.01 incl. VAT
- Delivery usually within ( 7 ) days
