References
Timken:NU1038MAC3
Rubix:396A0703
EAN:0053893773391

Product details : TIMKEN NU1038MAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 321x322x124 mm |
|---|---|
| Logistic Weight | 10700 g |
| Packaged dimensions (D x W x H) | 321x322x124 mm |
| Package weight | 10660 g |
| Inner diameter | 190 mm |
| Outer diameter | 290 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | bearing steel (alloy steel) |
| Cage | brass |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 525000 N |
| Basic dynamic load, radial - Cr | 396000 N |
Show UNSPSC/ECL@SS
£ 945.63 excl. VAT
/ Each
£ 1,134.76 incl. VAT
- Delivery usually within ( 7 ) days
