References
INA:RSL182310-A
Rubix:274A8347
Manufacturer :0000571000000
EAN:4012802149982

Product details : INA RSL182310-A CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1170 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 98.718 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 368.96 excl. VAT
/ Each
£ 442.75 incl. VAT
- Delivery usually within ( 7 ) days
