References
INA:SL045010-C3
Rubix:103A9435
Manufacturer :0017226110030
EAN:4012802726831

Product details : INA SL045010-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 120.60 excl. VAT
/ Each
£ 144.72 incl. VAT
- Usually arrives within 14 working days
