SKF CYLIND ROLLR BEARING NJ 2203 ECP

Cylindrical Roller Bearing

See technical information

References

SKF:NJ 2203 ECP
Rubix:103A3204
Manufacturer :13385
EAN:7316577029201
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width16 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NJ 2203 ECP


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x40x40 mm
Logistic Weight93 g
Inner diameter17 mm
Outer diameter40 mm
Width16 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed19000 rpm
Basic static load, radial - C0r21600 N
Basic dynamic load, radial - Cr23800 N
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
  • Delivery usually within ( 3 ) days