References
INA:SL183068-TB
Rubix:274A8555
Manufacturer :0535321040000
EAN:4047643141307

Product details : INA SL183068-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1830..-TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x520x520 mm |
|---|---|
| Logistic Weight | 93260 g |
| Inner diameter | 340 mm |
| Outer diameter | 520 mm |
| Width | 133 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 430 rpm |
| Basic static load, radial - C0r | 4150000 N |
| Basic dynamic load, radial - Cr | 2490000 N |
Show UNSPSC/ECL@SS
£ 8,506.25 excl. VAT
/ Each
£ 10,207.50 incl. VAT
- Delivery usually within ( 7 ) days
