NTN - Cylindrical Roller Bearing - NU307
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 80x80x21 mm |
---|---|
Logistic Weight | 461 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU300 |
Cage | Steel |
Usually arrives within 14 working days