Cylindrical Roller Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistic Weight | 77 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | Light |
Material | Steel (Cage) |
Cage | Steel |
Usually arrives within 14 working days