Roller bearing Cylindrical radial Multi row, excluding Track rollers
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x165x165 mm |
---|---|
Logistic Weight | 2780 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 45 mm |
Bearing Clearance | C1 |
Sealing | Open |
Series | NNU49 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5300 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 176000 N |
Usually arrives within 14 working days