References
INA:SL182972-TB
Rubix:274A8525
Manufacturer :0581825940000
EAN:4047643140485

Product details : INA SL182972-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1829..-TB, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x480x480 mm |
|---|---|
| Logistic Weight | 37200 g |
| Inner diameter | 360 mm |
| Outer diameter | 480 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 430 rpm |
| Basic static load, radial - C0r | 2600000 N |
| Basic dynamic load, radial - Cr | 1280000 N |
Show UNSPSC/ECL@SS
£ 4,288.66 excl. VAT
/ Each
£ 5,146.39 incl. VAT
- Delivery usually within ( 7 ) days
