References
FAG:NUP2210-E-XL-TVP2
Rubix:158A0581
Manufacturer :0167409550000
EAN:4012801180214

Product details : FAG NUP2210-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 597 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 92000 N |
Show UNSPSC/ECL@SS
£ 63.01 excl. VAT
/ Each
£ 75.61 incl. VAT
- Delivery usually within ( 7 ) days
