Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 72.33 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 260 g |
Inner diameter | 50 mm |
Outer diameter | 72.33 mm |
Width | 23 mm |
Bearing Clearance | cn |
Sealing | open |
Series | rsl1830..-xl |
Material | steel |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 94000 N |
Basic dynamic load, radial - Cr | 88000 N |
Usually arrives within 14 working days