Cylindrical Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x110x110 mm |
---|---|
Logistic Weight | 704,8 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 7000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 64000 N |
Usually arrives within 14 working days