References
Timken:NU 336 EMA/C3
Rubix:217A3854
EAN:0053893773698

Product details : TIMKEN NU336EMAC3 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 380 mm |
| Width | 75 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 3,318.83 excl. VAT
/ Each
£ 3,982.60 incl. VAT
- Usually arrives within 14 working days
