References
Timken:NJ 2324 EMA
Rubix:396A0589
EAN:0053893773285



Product details : TIMKEN NJ2324EMA CYLINDRICAL ROLLER BEARING
single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 902000 N |
Show UNSPSC/ECL@SS
£ 1,235.12 excl. VAT
/ Each
£ 1,482.14 incl. VAT
- Delivery usually within ( 7 ) days
