COOPER 02B60MEX SPLIT ROLLER BEARING


Heavy Duty Expansion Type Bearing

References
cooper:02B60MMEX
rubix:103A5065
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter127 mm
Width72.3 mm
See all Specifications

Product details : COOPER 02B60MEX SPLIT ROLLER BEARING


The expansion (EX) bearing has a plain outer race roller track. This bearing takes radial load only. The inner race is clamped to the shaft, and moves axially with it when expansion or contraction occurs. The Cooper expansion bearing offers virtually no resistance to axial movement as the rollers spiral through the outer race.

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter127 mm
Width72.3 mm
Bearing ClearanceCN
Series2
Show UNSPSC/ECL@SS
  • In stock: Next day delivery