References
SKF:NU 2226 ECML
Rubix:103A6753
Manufacturer :114879
EAN:7316571388649

Product details : SKF CYLIND ROLLR BEARING NU 2226 ECML
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x230x230 mm |
|---|---|
| Logistic Weight | 11330 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 735000 N |
| Basic dynamic load, radial - Cr | 610000 N |
Show UNSPSC/ECL@SS
£ 1,117.78 excl. VAT
/ Each
£ 1,341.34 incl. VAT
- Delivery usually within ( 3 ) days
