SKF NU 2330 ECML/C3 SINGLE ROW CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationReferences
SKF:NU 2330 ECML/C3
Rubix:420A5216
Manufacturer :447984
EAN:7316574929504

Product details : SKF NU 2330 ECML/C3 SINGLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x320x320 mm |
|---|---|
| Logistic Weight | 42416 g |
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 1630000 N |
| Basic dynamic load, radial - Cr | 1369998980 N |
Show UNSPSC/ECL@SS
£ 3,663.18 excl. VAT
/ Each
£ 4,395.82 incl. VAT
- Usually arrives within 14 working days
