NTN NJ209C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NJ209C3

See technical informationSee documents
References
NTN:NJ209C3
Rubix:205A5516
EAN:4547359117639
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications
Documents

Product details : NTN NJ209C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x19 mm
Logistic Weight460 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r47000 N
Basic dynamic load, radial - Cr51000 N
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
  • Delivery usually within ( 3 ) days