References
FAG:N222-E-XL-TVP2
Rubix:274A7900
Manufacturer :0192177900000
EAN:4012801403306

Product details : FAG N222-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistic Weight | 4850 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 345000 N |
Show UNSPSC/ECL@SS
£ 273.91 excl. VAT
/ Each
£ 328.69 incl. VAT
- Usually arrives within 14 working days
