NTN NUP2307ET2XU CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2307ET2XU
See technical informationSee documentsReferences
NTN:NUP2307ET2XU
Rubix:205A6989
EAN:4547359705355



Documents
Product details : NTN NUP2307ET2XU CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x31 mm |
|---|---|
| Logistic Weight | 775 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Usually arrives within 14 working days
