References
FAG:NJ2328-E-XL-M1-C3
Rubix:274A8011
Manufacturer :0167359430030
EAN:4012801383233

Product details : FAG NJ2328-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 36556 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1620 rpm |
| Basic static load, radial - C0r | 1390000 N |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 2,229.77 excl. VAT
/ Each
£ 2,675.72 incl. VAT
- Delivery usually within ( 7 ) days
