References
Timken:NJ 240 EMA
Rubix:396A0619
EAN:0053893884080

Product details : TIMKEN NJ240EMA CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 1050000 N |
| Basic dynamic load, radial - Cr | 760000 N |
Show UNSPSC/ECL@SS
£ 1,502.46 excl. VAT
/ Each
£ 1,802.95 incl. VAT
- Usually arrives within 14 working days
