Cylindrical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 500 mm |
Width | 80 mm |
Logistic Weight | 70700 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 500 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-M1A |
Cage | Brass |
Reference speed | 1020 rpm |
Limit speed | 2020 rpm |
Basic static load, radial - C0r | 2020000 N |
Basic dynamic load, radial - Cr | 1400000 N |
Usually arrives within 14 working days