References
Timken:NU 2232 EMA
Rubix:396A0781
EAN:0087796300408

Product details : TIMKEN NU2232EMA CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 1210000 N |
| Basic dynamic load, radial - Cr | 919000 N |
Show UNSPSC/ECL@SS
£ 1,474.89 excl. VAT
/ Each
£ 1,769.87 incl. VAT
- Delivery usually within ( 7 ) days
