Cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 140 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 11600 rpm |
Limit speed | 19800 rpm |
Basic static load, radial - C0r | 27500 N |
Basic dynamic load, radial - Cr | 34500 N |
Usually arrives within 14 working days