References
Timken:NU 2338 EMA/C4
Rubix:396A0854
EAN:0087796313354

Product details : TIMKEN NU2338EMAC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 132 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
£ 5,712.20 excl. VAT
/ Each
£ 6,854.64 incl. VAT
- Usually arrives within 14 working days
