References
Timken:NU 236 EMA/C4
Rubix:396A0871
EAN:0087796313422

Product details : TIMKEN NU236EMAC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
£ 1,125.75 excl. VAT
/ Each
£ 1,350.90 incl. VAT
- Usually arrives within 14 working days
