Cylindrical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 95 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 95 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-D-PP |
Basic static load, radial - C0r | 1550000 N |
Basic dynamic load, radial - Cr | 700000 N |
Usually arrives within 14 working days