Cylindrical roller bearing FAG
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1630 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU311 |
Cage | Brass |
Usually arrives within 14 working days