NTN - Cylindrical Roller Bearing - NU214C3
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 125x125x24 mm |
---|---|
Logistic Weight | 1120 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 92500 N |
Usually arrives within 14 working days