Cylindrical Roller Bearing N… Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3291 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3 |
Cage | Other |
Reference speed | 4500 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 265000 N |
Basic dynamic load, radial - Cr | 280000 N |
Usually arrives within 14 working days