SKF CYLIND ROLLR BEARING NU 2228 ECML

Cylindrical Roller Bearing

See technical information
References
SKF:NU 2228 ECML
Rubix:103A8835
Manufacturer :144849
EAN:7316571599793
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NU 2228 ECML


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x250x250 mm
Logistic Weight14680 g
Inner diameter140 mm
Outer diameter250 mm
Width68 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed2800 rpm
Basic static load, radial - C0r830000 N
Basic dynamic load, radial - Cr655000 N
Show UNSPSC/ECL@SS
£ 1,318.73 excl. VAT
/ Each
£ 1,582.48 incl. VAT
  • Delivery usually within ( 3 ) days