INA SL181852-E-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents
References
INA:SL181852-E-C3
Rubix:238A3170
Manufacturer :0153818540030
EAN:4047643098014
brand logo
Technical specifications
Inner diameter260 mm
Outer diameter320 mm
Width28 mm
See all Specifications
Documents

Product details : INA SL181852-E-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x320x320 mm
Logistic Weight4640 g
Inner diameter260 mm
Outer diameter320 mm
Width28 mm
Bearing Clearancec3
Sealingopen
Reference speed790 rpm
Basic static load, radial - C0r530000 N
Basic dynamic load, radial - Cr275000 N
Show UNSPSC/ECL@SS
£ 1,200.34 excl. VAT
/ Each
£ 1,440.41 incl. VAT
  • Delivery usually within ( 7 ) days